Elbert Navy Zig Zag Wallpaper
Mfr # 4041-35901
Zoro # G722584373
product price: $73.99
/eaKey Features
Depth
0.025 in
Width
396 in
Application
Unpasted
Finish
Textured
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-35901
Zoro #
G722584373
UPC #
-
Country of Origin
France
Dimensions
Depth
0.025 in
Width
396 in
Length
20.9 in
Details
Application
Unpasted
Finish
Textured
Color
Navy
Material
Vinyl on Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.