Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Light Grey Geometric Basketweave Wallpaper

  • Mfr # 4125-26728

  • Zoro # G322585671


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Application
Unpasted
Color
Light Grey
Finish
Metallic,Raised Ink,Textured
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125-26728
Zoro #
G322585671
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.025 in
Length
20.5 in
Width
396 in

Details

Application
Unpasted
Color
Light Grey
Finish
Metallic,Raised Ink,Textured
Material
Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.