Zoro Homepage

Eunice Brown Linen Wallpaper

  • Mfr # 4157-25068

  • Zoro # G622584886


product price: $73.99
/ea

Key Features

Finish
Raised Ink,Textured
Application
Unpasted
Length
20.5 in
Material
Non Woven
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157-25068
Zoro #
G622584886
UPC #
091212673496
Country of Origin
United Kingdom

Dimensions

Length
20.5 in
Depth
0.025 in
Width
396 in

Details

Finish
Raised Ink,Textured
Application
Unpasted
Material
Non Woven
Color
Brown

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.