Gautier Silver Tessellate Wallpaper
Mfr # 4041-26208
Zoro # G122583433
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Material
Non Woven
Length
20.9 in
Depth
0.025 in
Width
396 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-26208
Zoro #
G122583433
UPC #
-
Country of Origin
France
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Material
Non Woven
Color
Silver
Application
Unpasted
Finish
Metallic
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.