
Gerard Beige Distressed Texture Wallpaper
Mfr # 4041-29908
Zoro # G222585795
product price: $73.99
/eaKey Features
Application
Unpasted
Material
Vinyl on Non Woven
Length
20.9 in
Width
396 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-29908
Zoro #
G222585795
UPC #
-
Country of Origin
France
Dimensions
Length
20.9 in
Width
396 in
Depth
0.025 in
Details
Application
Unpasted
Material
Vinyl on Non Woven
Color
Beige
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.