Grade 30 Proof Coil Chain, 3/16 Dia., 750 Lb. Cap., 250' Pail, Bright Zinc

  • Mfr # ZPPC187x250

  • Zoro # G508621315


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Length
1 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPPC187x250
Zoro #
G508621315
UPC #
707022346337
Country of Origin
China

Dimensions

Length
1 in

Details

Material
Steel
Color
Silver

Description

Proof Coil Chains are made using steel for lasting durability through years of use. All chains are grade 30, and are available with links of various sizes. Welded, Not For Overhead Lifting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.