Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hayden Raspberry Concrete Trellis Wallpaper

  • Mfr # 4125-26703

  • Zoro # G922586023


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Raspberry
Depth
0.025 in
Length
20.5 in
Finish
Metallic,Raised Ink,Textured
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125-26703
Zoro #
G922586023
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.025 in
Length
20.5 in
Width
396 in

Details

Color
Raspberry
Finish
Metallic,Raised Ink,Textured
Material
Non Woven
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.