Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazen Black Shimmer Stripe Wallpaper

  • Mfr # 4144-9132

  • Zoro # G522582753


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Non Woven
Color
Black
Length
20.9 in
Finish
Metallic,Raised Ink,Textured
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4144-9132
Zoro #
G522582753
UPC #
091212832558
Country of Origin
China

Dimensions

Length
20.9 in
Depth
0.025 in
Width
396 in

Details

Material
Vinyl Non Woven
Color
Black
Finish
Metallic,Raised Ink,Textured
Application
Unpasted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.