
Holzer Grey Fern Wallpaper
Mfr # 2980-M52509
Zoro # G922585866
product price: $52.69
/eaKey Features
Depth
0.025 in
Application
Unpasted
Material
Non Woven
Width
396 in
Finish
Glitter,Metallic,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2980-M52509
Zoro #
G922585866
UPC #
-
Country of Origin
France
Dimensions
Depth
0.025 in
Width
396 in
Length
20.9 in
Details
Application
Unpasted
Color
Grey
Material
Non Woven
Finish
Glitter,Metallic,Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.