Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironbark Ivory Textured Wallpaper

  • Mfr # 4168-19933

  • Zoro # G322583301


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
Width
360 in
Material
Paper
Depth
0.025 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4168-19933
Zoro #
G322583301
UPC #
-
Country of Origin
China

Dimensions

Width
360 in
Depth
0.025 in
Length
20.9 in

Details

Finish
Textured
Material
Paper
Color
Ivory
Application
Unpasted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.