
Kingsley Grey Tiled Wallpaper
Mfr # 4125-26756
Zoro # G322585541
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Application
Unpasted
Material
Non Woven
Length
20.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4125-26756
Zoro #
G322585541
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Application
Unpasted
Material
Non Woven
Color
Grey
Finish
Metallic,Raised Ink,Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.