Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lennox Rust Brick Wallpaper

  • Mfr # 4041-428063

  • Zoro # G822584020


product price: $73.99
/ea

Key Features

Depth
0.025 in
Application
Unpasted
Finish
Raised Ink,Textured
Color
Rust
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041-428063
Zoro #
G822584020
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Length
20.9 in
Width
396 in

Details

Application
Unpasted
Finish
Raised Ink,Textured
Color
Rust
Material
Vinyl on Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.