Malleable Steel Zinc Plated Wire Rope Clip, 1/8 Diameter

  • Mfr # MWRC125P6

  • Zoro # G808621268


product price: $1.59
/ea
Sold in multiples of 4 for $6.36

Key Features

Length
0.81 in
Material
Zinc Plated Steel
Type
Malleable Steel Wire Rope Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRC125P6
Zoro #
G808621268
UPC #
707022346320
Country of Origin
China

Dimensions

Length
0.81 in

Details

Material
Zinc Plated Steel
Type
Malleable Steel Wire Rope Clip

Description

Wire Rope Clips are used to secure the ends of heavy duty wire ropes and cables. Method of Application: Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope. Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten. Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.