
Mana White Trellis Wallpaper
Mfr # 4035-409239
Zoro # G622585982
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Width
396 in
Depth
0.025 in
Finish
Textured
Length
20.9 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035-409239
Zoro #
G622585982
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Finish
Textured
Color
White
Material
Vinyl
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.