Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morgrove Blue Trellis Wallpaper

  • Mfr # 4164-M1834

  • Zoro # G722584861


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Depth
0.025 in
Material
Non Woven
Application
Unpasted
Width
396 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4164-M1834
Zoro #
G722584861
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
0.025 in
Width
396 in
Length
20.5 in

Details

Material
Non Woven
Application
Unpasted
Color
Blue
Finish
Textured

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.