Morgrove Grey Trellis Wallpaper
Mfr # 4164-M1833
Zoro # G822584808
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Material
Non Woven
Length
20.5 in
Width
396 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4164-M1833
Zoro #
G822584808
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Material
Non Woven
Application
Unpasted
Finish
Textured
Color
Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.