Carbide Lathe Tool Set, 3/8 In
Mfr # 16N206
Zoro # G4458544
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Type
Single Point Brazed Carbide Tipped
Includes
(11) Single-Point Brazed Carbide Tools Bits with 3/8 in Shank, Case
Material
Carbide
Capacity
3/8 in Shanks
For Use With
Lathes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16N206
Zoro #
G4458544
UPC #
-
Country of Origin
China
Dimensions
Dia.
3/8
Shank Dia. (In.)
3/8
Shank Width
3/8
Shank Size
3/8 in
Details
Item
Lathe Tool Bit Set
Type
Single Point Brazed Carbide Tipped
Includes
(11) Single-Point Brazed Carbide Tools Bits with 3/8 in Shank, Case
Material
Carbide
Capacity
3/8 in Shanks
For Use With
Lathes
Application
Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. These Tools Are Used For Internal And External Operations. With This Set You Can Face, Rough, Finish Both To The Right And Left Plus Parting Or Cutting Off.
Number of Pieces
11
Product Type
Lathe Bit Set
Tip Material
Carbide
Cutting Direction
Right and Left Hand
Description
Lathe Tool Bit Set, Single Point Brazed Carbide Tipped, Number of Pieces 11, Capacity 3/8 In. Shanks, For Use With Lathes, Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. These Tools Are Used For Internal And External Operations. With This Set You Can Face, Rough, Finish Both To The Right And Left Plus Parting Or Cutting Off., Includes 11 Single Point Brazed Carbide Lathe Tool Bits Plus Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.