Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Lathe Tool Set, 5/16 In

  • Mfr # 16N205

  • Zoro # G4394713


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Single Point Brazed Carbide Tipped
Includes
(11) Single-Point Brazed Carbide Tools Bits with 5/16 in Shank, Case
Material
Carbide
Capacity
5/16 in Shanks
Dia.
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16N205
Zoro #
G4394713
UPC #
-
Country of Origin
China

Dimensions

Dia.
5/16
Shank Dia. (In.)
5/16
Shank Width
5/16"
Shank Size
3/8 in

Details

Item
Lathe Tool Bit Set
Type
Single Point Brazed Carbide Tipped
Includes
(11) Single-Point Brazed Carbide Tools Bits with 5/16 in Shank, Case
Material
Carbide
Capacity
5/16 in Shanks
Application
Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. These Tools Are Used For Internal And External Operations. With This Set You Can Face, Rough, Finish Both To The Right And Left Plus Parting Or Cutting Off.
Number of Pieces
11
For Use With
Lathes
Product Type
Lathe Bit Set
Cutting Direction
Right and Left Hand
Tip Material
Carbide

Description

Lathe Tool Bit Set, Single Point Brazed Carbide Tipped, Number of Pieces 11, Capacity 5/16 In. Shanks, For Use With Lathes, Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. These Tools Are Used For Internal And External Operations. With This Set You Can Face, Rough, Finish Both To The Right And Left Plus Parting Or Cutting Off., Includes 11 Single Point Brazed Carbide Lathe Tool Bits Plus Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.