
Riomar Red Distressed Texture Wallpaper
Mfr # 4044-38024-8
Zoro # G222584101
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
396 in
Length
20.9 in
Depth
0.025 in
Material
Vinyl on Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4044-38024-8
Zoro #
G222584101
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Length
20.9 in
Depth
0.025 in
Details
Application
Unpasted
Material
Vinyl on Non Woven
Color
Red
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.