
Riomar Taupe Distressed Texture Wallpaper
Mfr # 4044-38024-1
Zoro # G522583828
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
396 in
Material
Vinyl on Non Woven
Depth
0.025 in
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4044-38024-1
Zoro #
G522583828
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Application
Unpasted
Material
Vinyl on Non Woven
Color
Taupe
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.