Zoro Homepage

Seaton Bone Linen Texture Wallpaper

  • Mfr # 4015-36976-6

  • Zoro # G222582848


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Finish
Textured
Depth
0.025 in
Length
21 in
Color
Bone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015-36976-6
Zoro #
G222582848
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Depth
0.025 in
Length
21 in

Details

Finish
Textured
Color
Bone
Application
Unpasted
Material
Vinyl on Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.