Seaton Wheat Linen Texture Wallpaper
Mfr # 4015-36976-7
Zoro # G322585091
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Color
Wheat
Application
Unpasted
Material
Vinyl on Non Woven
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4015-36976-7
Zoro #
G322585091
UPC #
-
Country of Origin
Germany
Dimensions
Depth
0.025 in
Length
21 in
Width
396 in
Details
Color
Wheat
Application
Unpasted
Material
Vinyl on Non Woven
Finish
Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.