Suki Silver Leaves Wallpaper
Mfr # 4035-37836-2
Zoro # G322583165
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
396 in
Finish
Metallic,Raised Ink,Textured
Depth
0.025 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035-37836-2
Zoro #
G322583165
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Color
Silver
Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.