Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunshower Grey Stria Wallpaper

  • Mfr # 4168-16639

  • Zoro # G522585518


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Application
Unpasted
Finish
Textured
Length
20.9 in
Width
360 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4168-16639
Zoro #
G522585518
UPC #
-
Country of Origin
China

Dimensions

Length
20.9 in
Width
360 in
Depth
0.025 in

Details

Color
Grey
Application
Unpasted
Finish
Textured
Material
Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.