Shop All Toilet Paper
Advantage
Jumbo, Continuous Sheets, White, 12 PK
Mfr # TT2JT
Zoro # G4930725
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 1000 ft
- Number of Sheets Continuous
- Sheet Size 3.7 in x 1000 ft
- Color White
Product Information
- Brand Advantage
- MFR # TT2JT
- Zoro # G4930725
- UPC # 10749507061004
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3.7 in x 1000 ft |
Details
Description
Advantage 2Ply Toilet Tissue,1000ft,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Boat Accessories - Drill Brush - Hull Cleaner (4in-Lim-White-Short-QC)
- ATRIX INTERNATIONAL Atrix Omega Universal Crevice Tool Brush (31652)
- SC JOHNSON Scjohn 76254 LEM 6 oz Glade Solid Air Freshener - Fresh Lemon pack of 12 (76254 LEM)
- TOUGH GUY Vacuum Bag, Dry, ULPA Cartridge Filter, 5 PK (49AJ55)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1210 Sheets, White, 80 PK (14580/01)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- ZORO SELECT Standard Core, 2 Ply, 750 Sheets, White, 24 PK (TP250)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- NITTANY PAPER MILLS. Nittany Jumbo Roll Bath Tissue, White, 1000'/Roll, 12 Rolls / Case (NP-5212)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P067)
- Advantage Toilet Paper