Tomo Grey Abstract Wallpaper
Mfr # 4035-58427
Zoro # G822584792
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Application
Unpasted
Material
Vinyl
Width
396 in
Finish
Metallic,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035-58427
Zoro #
G822584792
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Length
20.9 in
Depth
0.025 in
Details
Color
Grey
Application
Unpasted
Material
Vinyl
Finish
Metallic,Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.