Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waimea Light Green Distressed Texture Wallpaper

  • Mfr # 2979-32261-9

  • Zoro # G022583182


product price: $71.99
/ea

Key Features

Application
Unpasted
Width
396 in
Material
Vinyl
Depth
0.025 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2979-32261-9
Zoro #
G022583182
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Depth
0.025 in
Length
21 in

Details

Application
Unpasted
Color
Light Green
Material
Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.