Zoro Homepage

1-Port Isolated Usb To Rs-232/422/485 Converter

  • Mfr # ADAM-4561-CE

  • Zoro # G600703063


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Form Factor
External
Product Type
Transceiver/Media Converter
Power Source
USB
Product Name
1-port Isolated USB to RS-232/422/485 Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAM-4561-CE
Zoro #
G600703063
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
Form Factor
External
Product Type
Transceiver/Media Converter
Power Source
USB
Product Name
1-port Isolated USB to RS-232/422/485 Converter
USB
Yes
Product Series
ADAM-4500

Description

Power from the USB port
Hot swap function supported
Isolation protection 3000 VDC provided
Automatic RS-485 data flow control
Transmission speed up to 115.2 kbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.