Zoro Homepage

1-Port Modbus Gateway, EKI-1221-CE

  • Mfr # EKI-1221-CE

  • Zoro # G300700737


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Width
1.5"
Depth
3.7"
Product Type
Device Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-1221-CE
Zoro #
G300700737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5"
Width
1.5"
Depth
3.7"

Details

Product Type
Device Server

Description

Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy
Integration of Modbus TCP and Modbus RTU/ASCII networks
Supports up to 921.6 kbps, and any baud rate setting
support up to 16 connections on each serial port under Modbus Master mode and 32 sessions under Modbus Slave mode.
Software selectable RS-232/422/485 communication
Mounts on DIN-rail and Wall mount
Supports surge protection for D.C. power ports with line to line 2 KV, and line to earth 4 KV; for signal ports with 4 KV.
Built-in 15 KV ESD protection for all serial signals
Automatic RS-485 data flow control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.