Zoro Homepage

1-Port Rs-232/422/485 Serial Device Server, ADAM-4571-CE

  • Mfr # ADAM-4571-CE

  • Zoro # G000700723


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
5.1"
Width
2.8"
Depth
1.2"
Product Type
Device Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAM-4571-CE
Zoro #
G000700723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.1"
Width
2.8"
Depth
1.2"

Details

Product Type
Device Server

Description

Supports RS-232/422/485 serial communication
Supports baud rate up to 921.6 kbps
Allows a max. of 5 hosts to access one serial port
Allows a max. of 16 hosts to be accessed as TCP client mode
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Provides 10/100 Mbps auto-sensing Ethernet port
Supports auto re-connection function
Built-in 15 KV ESD protection for all serial signals
Automatic RS-485 data flow control
Supports remote update firmware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.