Zoro Homepage

100% flat fronted touch 15'' Industrial grade monitors. Ultra thin profile, smooth

  • Mfr # IDP31-150P50HIA1

  • Zoro # G912380716


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Screen Size
15 in
Max. Resolution
1024 x 768
Width
14.4 in
Depth
1.9 in
Height
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDP31-150P50HIA1
Zoro #
G912380716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
15 in
Width
14.4 in
Depth
1.9 in
Height
11.4 in

Description

IDP31-150P50HIA1 - 100% flat fronted touch 15'' Industrial grade monitors. Ultra thin profile, smooth rounded corners and rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.