Zoro Homepage

12 In Converstion Kit, Steel, 20 In Dia

  • Mfr # PA12

  • Zoro # G4616157


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Dia.
20
Material of Construction
Steel Plates
Manufacturers Warranty Length
1 yr
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA12
Zoro #
G4616157
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 in
Dia.
20
Manufacturers Warranty Length
1 yr
Overall Diameter
20 in
Manufacturer Warranty Length
1 yr

Details

Item
12 in Conversion Kit
Material of Construction
Steel Plates
Material
Steel
Product Type
12 in Conversion Kit

Description

12 in Conversion Kit, Material of Construction Steel Plates, 20 Dia., 20 in Overall Depth, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.