12 in. XGA Industrial Monitors with Resistive Touch Control, Direct HDMI, DP, and VGA Ports

  • Mfr # FPM-212-R8AE

  • Zoro # G109018729


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Screen Size
12 in
Max. Resolution
1024 x 768
Width
12.3"
Depth
2.1"
Height
9.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPM-212-R8AE
Zoro #
G109018729
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
12 in
Width
12.3"
Depth
2.1"
Height
9.4"
Viewable Screen Size
12"
Screen Size Class
12"

Details

Max. Resolution
1024 x 768
Features
Tempered Glass, Anti-glare
Color Supported
16.2 Million Colors
Screen Mode
XGA
VESA Mount Standard
75 x 75
Operating Power Consumption
36 W
Brightness
600 Nit
USB
Yes
Series
FPM-200
Item
LCD Touchscreen Monitor
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Backlight Technology
LED
Native Contrast Ratio
1,000:1
HDMI
Yes
Mounting
Panel Mount, Wall, Desk, Arm
VESA Mount Compatible
Yes
VGA
Yes
Touchscreen Type
5-wire Resistive
Mount Type
Wall Mountable, Desk Mountable, Arm-mountable, Panel Mount

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.