12.1 XGA Ind Monitor w/Resistive TS VGA/DP

  • Mfr # FPM-7121T-R3AE

  • Zoro # G009985145


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
12"
USB
Yes
Operating Humidity Range
10% to 90% (Non-condensing)
Screen Mode
XGA
Ingress Protection (IP) Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-7121T-R3AE
Zoro #
G009985145
UPC #
-
Country of Origin
United States

Dimensions

Screen Size Class
12"
Viewable Screen Size
12.1"
Height
9.4"
Width
12.3"
Depth
1.8"

Details

USB
Yes
Operating Humidity Range
10% to 90% (Non-condensing)
Screen Mode
XGA
Ingress Protection (IP) Rating
IP66
Operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Product Type
LED Touchscreen Monitor
VESA Mount Compatible
Yes
Color Supported
16.2 Million Colors
Aspect Ratio
4:3
Brightness
600 Nit
DisplayPort
Yes
Native Contrast Ratio
700:1
Mount Type
Arm-mountable, Panel Mount, Wall Mountable, Desk Mountable
VESA Mount Standard
100 x 100, 75 x 75
Max. Resolution
1024 x 768
Features
On-screen Display (OSD), Anti-glare, Tempered Glass
Backlight Technology
LED
Panel Technology
Thin Film Transistor (TFT)
Horizontal Viewing Angle
160°
Touchscreen Technology
5-wire Resistive
Vertical Viewing Angle
140°

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.