Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12VDC Output, 1.6A Current, 19.2W Power, Jack

  • Mfr # BB-SMI1812VP230C1

  • Zoro # G812933326


product price: $55.99
/ea

Key Features

Height
2.6 in
Maximum Output Power
19.20 W
Voltage
12 V DC
Environmentally Friendly
Yes
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-SMI1812VP230C1
Zoro #
G812933326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6 in
Width
1.4 in

Details

Item
AC Adapter
Maximum Output Power
19.20 W
Voltage
12 V DC
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
Includes
BB-SMi18-x BB-SMI1812VP230C1 AC Adapter, International AC Input Blades Kit
Maximum Output Current
1.60 A

Description

BB-SMI1812VP230C1 - 12VDC Output, 1.6A Current, 19.2W Power, Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.