
15-Ch Isolated Di/O Ethernet/Ip Module (Discontinued)
- Mfr # ADAM-6150EI-AE
- Zoro # G900700991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADAM-6150EI-AE
Zoro #
G900700991
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Input Impedance
10 kΩ
Normal Output Current
100 mA (per channel)
Channels
ADAM-6150: 8 ADAM-6151: 16
Dry Contact
Logic level 0: close to GND Logic level 1: open
Wet Contact
Logic level 0: 0 ~ 3 VDC Logic level 1: 10 ~ 30 VDC
Transition Time
From logic level 0 to 1: 0.2 ms From logic level 1 to 0: 0.2 ms
Output Voltage Range
8 ~ 35 VDC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.