15 in. XGA Industrial Monitors with Resistive Touch Control, Direct HDMI, DP, and VGA Ports

  • Mfr # FPM-215-R8AE

  • Zoro # G409018733


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Screen Size
15 in
Max. Resolution
1024 x 768
Width
15.1"
Height
12"
Depth
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-215-R8AE
Zoro #
G409018733
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
15 in
Width
15.1"
Height
12"
Depth
2.1"
Screen Size Class
15"
Viewable Screen Size
15"

Details

Max. Resolution
1024 x 768
Features
Tempered Glass, Anti-glare
VESA Mount Standard
75 x 75
VGA
Yes
Color Supported
16.2 Million Colors
Item
LCD Touchscreen Monitor
Screen Mode
XGA
Backlight Technology
LED
HDMI
Yes
Touchscreen Type
5-wire Resistive
Vertical Viewing Angle
176°
VESA Mount Compatible
Yes
USB
Yes
Horizontal Viewing Angle
176°
Brightness
300 Nit
Operating Power Consumption
36 W
Native Contrast Ratio
2,000:1
Mounting
Panel Mount, Arm, Wall
Mount Type
Wall Mountable, Panel Mount, Arm-mountable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.