17in SXGA Ind. Monitor, w/Resistive TS

  • Mfr # FPM-717-R9AE

  • Zoro # G216456223


product price: $1,487.99
/ea
Free Shipping & Returns

Key Features

Touchscreen Technology
5-wire Resistive
Width
16.2"
Max. Resolution
1280 x 1024
Features
On-screen Display (OSD)
Screen Mode
SXGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-717-R9AE
Zoro #
G216456223
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.2"
Screen Size Class
17"
Viewable Screen Size
17"
Height
13.5"
Depth
2"

Details

Touchscreen Technology
5-wire Resistive
Max. Resolution
1280 x 1024
Features
On-screen Display (OSD)
Screen Mode
SXGA
VESA Mount Standard
75 x 75
Horizontal Viewing Angle
170°
Number of VGA Ports
1
Maximum Power Consumption
14.55 W
Panel Technology
Thin Film Transistor (TFT)
Backlight Technology
LED
Vertical Viewing Angle
160°
Total Number of HDMI Ports
1
Glass Hardness
3H
Number of DisplayPorts
1
USB
Yes
Mount Type
Stand Mountable, Rack-mountable, Panel Mount, Wall Mountable
DisplayPort
Yes
Environmentally Friendly
Yes
HDMI
Yes
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Ingress Protection (IP) Rating
IP66
Number of USB Ports
2
Product Type
LED Touchscreen Monitor
Native Contrast Ratio
1,000:1
Brightness
350 Nit

Description

Advantech FPM-717-R9AE - 17'' SXGA Ind. Monitor,w/Resistive TS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.