This item is Discontinued.

Advantech 19" Sxga Ind.Led Monitor W/ Resistive Ts (Combo) FPM-5191G-R3BE

19" Sxga Ind.Led Monitor W/ Resistive Ts (Combo) (Discontinued)

  • Mfr # FPM-5191G-R3BE
  • Zoro # G600703223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM-5191G-R3BE
Zoro #
G600703223
UPC #
-
Country of Origin
China

Dimensions

Width
19"
Depth
2.3"
Height
15.1"

Details

Product Type
LCD Touchscreen Monitor
Brightness
350 Nit
Aspect Ratio
1899-12-30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.