Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19in, 1280 x 1024, VGA/DVI/HDMI interface, Front IP65 Monitor

  • Mfr # IDS-3319R-35SXA1

  • Zoro # G916456219


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Width
17.7"
Native Contrast Ratio
1,000:1
Brightness
350 Nit
Color Supported
16.7 Million Colors
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDS-3319R-35SXA1
Zoro #
G916456219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.7"
Height
14.7"
Depth
1.9"
Screen Size Class
19"
Viewable Screen Size
19"

Details

Native Contrast Ratio
1,000:1
Brightness
350 Nit
Color Supported
16.7 Million Colors
HDMI
Yes
Vertical Viewing Angle
160°
Mount Type
Panel Mount, Rear Mount, Wall Mountable
USB
Yes
Number of VGA Ports
1
Horizontal Viewing Angle
170°
Glass Hardness
3H
Ingress Protection (IP) Rating
IP65
Number of USB Ports
1
Product Type
Open-frame LCD Touchscreen Monitor
Max. Resolution
1280 x 1024
VESA Mount Standard
100 x 100
Touchscreen Technology
5-wire Resistive
Features
On-screen Display (OSD), Power Switch, Water Proof, Anti-reflective, Dust Resistant
Aspect Ratio
5:4
Response Time
7 ms
VESA Mount Compatible
Yes
DVI
Yes
Screen Mode
SXGA
Backlight Technology
LED

Description

Advantech IDS-3319R-35SXA1 - 19'', 1280 x 1024, VGA/DVI/HDMI interface, Front IP65 Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.