Zoro Homepage

2-Port Rs-232/422/485 Pcie Comm. Card W/Iso

  • Mfr # PCIE-1602C-AE

  • Zoro # G800700879


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Width
4.4"
Height
4.7"
Product Type
Serial Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-1602C-AE
Zoro #
G800700879
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.4"
Height
4.7"

Details

Product Type
Serial Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.