Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 + 1FX Multi-Mode unmanaged Ethernet switch

  • Mfr # EKI-2525M-BE

  • Zoro # G709018730


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail, Wall
Ethernet Technology
Fast Ethernet
Stack Port
No
Port/Expansion Slot Details
5 x Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2525M-BE
Zoro #
G709018730
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5 in
Width
1.2 in
Depth
3.7 in

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Ethernet Technology
Fast Ethernet
Stack Port
No
Port/Expansion Slot Details
5 x Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
No
Network Technology
100Base-X, 10/100Base-TX
Series
EKI-2000
Total Number of Network Ports
4
Manageable
No
Layer Supported
2
Mounting Type
DIN Rail Mountable, Wall Mountable
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.