Zoro Homepage

4 + 1Fx St Multi-Mode Unmanaged Etherne

  • Mfr # EKI-2525MI-ST-BE

  • Zoro # G600700628


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-2525MI-ST-BE
Zoro #
G600700628
UPC #
-
Country of Origin
China

Description

Provides 4 x 10/100 Mbps Ethernet ports with RJ45 connector
Provides 1 x 100 Mbps Multi-mode ST type fiber optic port
Supports full/half duplex flow control
Supports MDI/MDI-X auto crossover
Provides redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and wall mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.