Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Ge + 1 Sfp Ind. Unmanaged Switch W/T

  • Mfr # EKI-2725FI-AE

  • Zoro # G100700609


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Depth
3.7"
Mounting
Wall, DIN Rail
Height
5.5"
Width
1.2"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EKI-2725FI-AE
Zoro #
G100700609
UPC #
-
Country of Origin
China

Dimensions

Depth
3.7"
Height
5.5"
Width
1.2"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Port/Expansion Slot Details
1 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Network
Series
EKI-2000
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
No
Shared SFP Slot
No
Total Number of Network Ports
4
Expansion Slot Type
SFP (mini-GBIC)
Manageable
No
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Expansion Slots
1
Number of SFP Slots
1
Mounting Type
Wall Mountable, DIN Rail Mountable
Layer Supported
2

Description

Provides 4 GE+ 1 SFP ports with auto MDI/MDI-X
Supports 10/100/1000 Mbps auto negotiation
Supports jumbo frame transmission up to 9kb
Provides slim size, DIN-rail with IP30 metal mechanism
Supports redundant 12 ~ 48 VDC power input and P-Fail relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.