Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port Pci Express Gbe Card

  • Mfr # PCIE-1674E-AE

  • Zoro # G300700881


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Depth
4.3"
Width
7.3"
Number of Ports
4
Product Type
Gigabit Ethernet Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-1674E-AE
Zoro #
G300700881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.3"
Width
7.3"

Details

Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
4
Product Type
Gigabit Ethernet Card
Device Supported
Server
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
4
Network Technology
10/100/1000Base-TX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.