Zoro Homepage

4-Port Rs-232/422/485 Pcie Comm. Card W/Iso

  • Mfr # PCIE-1612C-AE

  • Zoro # G100700876


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
6.6"
Height
4.4"
Product Type
Multiport Serial Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-1612C-AE
Zoro #
G100700876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.6"
Height
4.4"

Details

Product Type
Multiport Serial Adapter

Description

This ADVANTECH brand 4-Port Rs-232/422/485 Pcie Comm. Card W/Iso has a width of 6.6" and a height of 4.4". It is a multiport serial adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.