Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port Rs-232/422/485 Serial Device Server

  • Mfr # EKI-1524-CE

  • Zoro # G200700752


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Depth
3.7"
Width
1.7"
Height
5.5"
Power Consumption
4.10 W
Product Type
Device Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-1524-CE
Zoro #
G200700752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.7"
Width
1.7"
Height
5.5"

Details

Power Consumption
4.10 W
Product Type
Device Server

Description

Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Supports up to 921.6 kbps, and any baud rate setting
Allows a max. of 5 hosts to access one serial port
Allows a max. of 16 hosts to be accessed as TCP client mode
Built-in 15 KV ESD protection for all serial signals
Provides rich configuration methods including Windows utility, Telnet console, and Web Browser
Supports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1/10, Windows Server2003/2008/2012/2016, and Linux
Automatic RS-485 data flow control
Supports line to line 2 KV, line to ground 4 KV surge protection
Datasheet (PDF)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.