
420Wh Lithium Ion Medical Grade Battery for Medical Grade AMiS Carts
Mfr # IPS-M420A-LID-SE
Zoro # G212933445
product price: $1,739.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
19V DC, 12V DC
Height
4 in
Width
11.1 in
Depth
10.2 in
For Use With
Advantech AMIS Medical Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS-M420A-LID-SE
Zoro #
G212933445
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 in
Width
11.1 in
Depth
10.2 in
Details
Voltage - Batteries
19V DC, 12V DC
For Use With
Advantech AMIS Medical Cart
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Medical Cart
Item
Battery
Rechargeable Battery
Yes
Max. Battery Recharge Life Cycle
2000
Capacity - Batteries
420Wh
Description
IPS-M420A-LID-SE - 420Wh Lithium Ion Medical Grade Battery for Medical Grade AMiS Carts
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.