Zoro Homepage

4Ge + 2Sfp Managed Ethernet Switch Wide Temp

  • Mfr # EKI-7706G-2FI-AE

  • Zoro # G100700562


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
48 V DC
Mounting
DIN Rail, Wall
Material
Metal
Redundant Power Supply Supported
Yes
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKI-7706G-2FI-AE
Zoro #
G100700562
UPC #
-
Country of Origin
China

Dimensions

Depth
3.3 in
Width
1.7 in
Height
4.7 in

Details

Item
Ethernet Switch
Input Voltage
48 V DC
Mounting
DIN Rail, Wall
Material
Metal
Redundant Power Supply Supported
Yes
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Power Consumption
5.28 W
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Networking Standards
IEEE 802.1s, IEEE 802.3z, IEEE 802.3, IEEE 802.1x, IEEE 802.1p, IEEE 802.3ad, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1w, IEEE 802.3x
Series
EKI-7700
Max. Data Transfer Rate
128 MB/s
Port/Expansion Slot Details
2 x Gigabit Ethernet SFP Expansion Slot, 4 x Gigabit Ethernet Network
Number of SFP Slots
2
Total Number of Network Ports
4
Network Technology
10/100/1000Base-TX, 10/100/1000Base-T
Expansion Slot Type
SFP
Mounting Type
DIN Rail Mountable, Wall Mountable
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
128-MB/s
Environmentally Friendly
Yes
Housing Material
Metal
Modular
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.