Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Port 10/100 Mbps Industrial Switch

  • Mfr # ADAM-6520-BE

  • Zoro # G100700647


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Depth
1.1"
Mounting
Wall, DIN Rail
Height
4"
Width
2.8"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADAM-6520-BE
Zoro #
G100700647
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.1"
Height
4"
Width
2.8"

Details

Item
Ethernet Switch
Mounting
Wall, DIN Rail
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet
Total Number of Network Ports
5
Network Technology
10/100Base-TX
Port/Expansion Slot Details
5 x Fast Ethernet Network
Manageable
No
Series
ADAM-6520
Media Type Supported
Twisted Pair
Layer Supported
2
Mounting Type
DIN Rail Mountable, Wall Mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.